Beli Pressure Gauge Set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TECHCROFT Pressure Gauge GSS63
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  2. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  3. ANEST IWATA Hand Pressure Gauge (Pengukur Tekanan Tangan)
    50%
    Mulai

    Rp989.900

    ANEST IWATA Hand Pressure Gauge (Pengukur Tekanan Tangan)
    Deskripsi:
    The air pressure can be controlled and adjusted with a small hand pressure gauge that does not break the balance when attached to the spray gun. Air pressure management.
    atribut:
    • Adjustment Method: Screw type
    • nipple: (Air) G1 / 4
    • Material (Main Unit): Brass
  4. monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)
    Deskripsi:
    If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.
    atribut:
    • Normal Working Pressure (MPa): 0.1 to 0.5
    • Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
    • Type: Double tire compatible
    • Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
    • Compatible Fluid: air
    • Types of Hozardous Materials: Non-dangerous goods
    • Compatible: Rice valve
    • Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
    • Hose Length (mm): About 420
    • Maximum Working Pressure (MPa): 0.8
    • Minimum Scale (MPa): 0.01
    • Gauge Diameter (Ø mm): 60
  5. General Gas & Water Line Pressure Test Gauge & Kit
    Mulai

    Rp1.699.900

    General Gas & Water Line Pressure Test Gauge & Kit
    Deskripsi:
    These dial pressure gauges measure low-pressure gas lines, test new gas installations for leaks, and ensure gas lines meet inspection codes.
    atribut:
    • UNSPSC: 40151532
    • Accuracy: ±3.00%
    • Accuracy Scale: Full Scale
    • Adjustable Pointer: No
    • Application: Gas Measurement; HVAC/R; Non-Corrosive Gases
    • Brand: GENERAL
    • Case Material: Black Steel
    • Compatible Process Media: L.P. Gas; Natural Gas
    • Dial Color: White
    • Freeze Resistant Movement: No
    • Includes: 1/8 in NPT Brass Fitting39 in of Rubber TubingGaugeHose Clamp
    • Lens Material: Polycarbonate
    • Manufacturer Part Number: GPK035
    • Nominal Dial Size (inch): 2-1/2
    • Pressure Gauge Type: Gas Line Pressure Test Kit
    • Pressure Gauge or Kit Type: Low Pressure Gas Line Test Kit
    • Pressure Range (in wc): 0 to 35
    • Pressure Range Type: Pressure
    • Primary Pressure Range: 0 to 35
    • Primary Scale Units: in wc
    • Process Connection (inch): 1/8 NPT Male
    • Process Connection Gender: Male
    • Process Connection Location: Bottom
    • Process Connection Size (inch): 1/8
    • Process Connection Type: NPT
    • Reads Head Pressure: No
    • Scale Type: Dual
    • Secondary Pressure Range: 0 to 20
    • Secondary Scale Units: oz/in2
    • Sensor Type: Diaphragm
    • Series: GPK
    • Socket Material: Brass
  6. PRO-SET Manifold Gauge Sets (Pengukur Tekanan AC)
    Mulai

    Rp6.299.900

    PRO-SET Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
    atribut:
    • UNSPSC: 23151820
    • Features: Rubber Handles and Boots
    • Gauge Accuracy (%): +/-1.00
    • Gauges High Side Red: 0 to 800
    • Gauges Low Side Blue (in Hg-psi): 30 to 500
    • Hose Length (inch): 60
    • Material: Aluminium
    • Number of Hoses: 3
    • Number of Valves: 2
    • Product Type: Mechanical Manifold Gauge Set
    • Standards: UL/SAE
    • Vacuum Port Size (inch): 1/4
  7. NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp1.799.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  8. monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp149.900

    monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarless
    atribut:
    • Case Shape: Vertical collarless
    • Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
    • Outer Diameter d (mm): 68
    • The Outer Diameter (Ø mm): 60
    • The connecting portion screw: G1 / 4
    • Thickness (mm): 30.8
  9. DURO Gas & Water Line Pressure Test Gauge & Kit
    Mulai

    Rp239.900

    DURO Gas & Water Line Pressure Test Gauge & Kit
    Deskripsi:
    Gauges intended for use on drinking water taps have lead-free wetted parts.
    atribut:
    • Brand: DURO
    • Case Material: Steel
    • Dial Color: White
    • Freeze Resistant Movement: No
    • Lens Material: Acrylic
    • Pressure Gauge Type: Home Water Line Test Kit
    • Pressure Range Type: Pressure
    • Primary Scale Units: psi
    • Process Connection Location: Top
    • Process Connection Size (inch): 3/4
    • Process Connection Type: FGHT
  10. WESTWARD Tire Pressure Gauge Set (Pengukur Tekanan Ban)
    Mulai

    Rp7.399.900

    WESTWARD Tire Pressure Gauge Set (Pengukur Tekanan Ban)
    atribut:
    • Item: Pressure Gauge Set
    • Used For: For All Major Manufacturers, Domestic And Import Vehicles.
    • Operating range: For All Major Manufacturers, Domestic And Import Vehicles.
    • Includes: 10 O-Rings, 18 ft High Pressure Hose Rated for 4500 psi, 2 Gauges, Quick Coupler Connections., U.S. and Metric Fittings
    • For Use On: Domestic And Import Vehicles., For All Major Manufacturers
    • Application: Transmission Pressure Gauge Set
    • Material: Brass, Steel
    • Type: Transmission
  11. Dwyer Air System Monitoring Kit
    Mulai

    Rp2.499.900

    Dwyer Air System Monitoring Kit
    Deskripsi:
    These kits contain tubes, fittings, static pressure tips, and other components that are used with compatible gauges or manometers in air-monitoring applications.
    atribut:
    • Brand: DWYER
  12. Haltec Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)
    Mulai

    Rp1.699.900

    Haltec Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)
    Deskripsi:
    Single-tire inflator gauges connect to a compressed air source to fill and check pressure on one tire at a time.
    atribut:
    • Application: Inflating and Checking Pressure
  13. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    87%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  14. kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    Mulai

    Rp4.199.900

    kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    atribut:
    • Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
    • Discharge Quantity (ml/time): 13
    • Water Tub Capacity (L): 4.5
    • Discharge Port Diameter: G1/4
    • Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
  15. PRECISION BRAND Feeler Gauge Set (Pengukur Celah)
    Mulai

    Rp619.900

    PRECISION BRAND Feeler Gauge Set (Pengukur Celah)
    Deskripsi:
    Steel feeler gauge sets are used to measure gap widths by inserting the gauge into a gap. They can also be used as high-precision, durable shims. They are commonly used by engineers, machinists, and in light and heavy production, automotive, and woodworking applications.
    atribut:
    • UNSPSC: 41111617
    • Application: Used in Manufacturing and Maintenance Operations, Wherever Setting Close Spacing or Checking Extremely Tight Tolerances is Required
    • Blade Width (inch): 1/2
    • Included Certification: Certificate of Conformance
    • Locking Device: No
    • Markings: Inch with Metric Equivalent
  16. TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp96.900

    TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Deskripsi:
    TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
  17. Wipro Excavator Pressure Gauge Set (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp2.599.900

    Wipro Excavator Pressure Gauge Set (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Contains :- 1Pcs Quick connector : G1/XD13- 3Pcs T Connector : 1/4x1/4x1/4inch,1/4x1/4x1/4inch,9/16x9/16x1/4inch- 4Pcs Test hose Length 1.6m- 4Pcs Pressure Gauge : - Gauge Ø63mm (0-100 BAR / 0-1500 PSI) - Gauge Ø63mm (0-250 BAR / 0-4000 PSI) - Gauge Ø63mm (0-400 BAR / 0-6000 PSI) - Gauge Ø63mm (0-600 BAR / 0-10000PSI)- 9Pcs Test coupling : G1/8inch, G1/4inch, G3/8inch, M10x1, M10x1.25, M14x1.5, M12x1.25, UNF7/16inch, UNF9/16inch
    atribut:
    • Order No.: 49-2000-06
    • Measuring (cm): 51.5x38x33.5
    • Function: Test the pressure of the mechanical hydraulic system
  18. NIHONSEIKI FRL Unit (with Pressure Gauge & Brackets)
    Mulai

    Rp2.899.900

    NIHONSEIKI FRL Unit (with Pressure Gauge & Brackets)
    atribut:
    • Drain Discharge Method: Manual (automatic Discharge when the Pressure is 0.05MPa or less)
    • Filtration Precision (µm): 5
    • Fluid Temperature (°C): 5 to 60
    • Oil Reservoir Capacity (cm³): 200
    • Set Pressure (MPa): 0.05 to 0.85
    • Total Length x Total Width (mm): 244x152
    • Working Oil: Type 1 turbine oil (ISO VG#32 equivalent)
    • Working Pressure (MPa): 1
  19. FLUKE Pressure Gauge (Absolute)
    Mulai

    Rp41.999.900

    FLUKE Pressure Gauge (Absolute)
    Deskripsi:
    Product overview: Fluke 700G Pressure Gauge Calibrator. Designed for field pressure calibration, the Fluke 700G Series Pressure Gauge Calibrators give you the performance and durability that you have come to expect in Fluke pressure calibration products while being simple and easy-to-use. Whether you’re looking to connect to either a hydraulic or pneumatic test pump this series are designed to be a complete calibration solution with: - 23 pressure gauges. - Ranging ±10 inH2O/20 mbar to 10,000 psi/690 bar. With a standard accuracy of 0.05% of full scale and reference class gauges with accuracies of 0.04% you're sure to find a gauge that's the perfect fit for your application.
    atribut:
    • Range (psi): 0 to 100
    • Range (bar): 0 to 6.9 (absolute)
    • Resolution (psi): 0.01
    • Resolution (bar): 0.0001
    • Accuracy (%): ±0.05 of range
    • Burst Pressure (psi): 400
    • Burst Pressure (bar): 27
Daftar Harga Pressure Gauge Set Terbaru November 2026
TECHCROFT Pressure Gauge GSS63Rp659.900
NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp289.900
ANEST IWATA Hand Pressure Gauge (Pengukur Tekanan Tangan)Rp989.900
monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)Rp349.900
General Gas & Water Line Pressure Test Gauge & KitRp1.699.900
PRO-SET Manifold Gauge Sets (Pengukur Tekanan AC)Rp6.299.900
NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)Rp1.799.900
monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp149.900
DURO Gas & Water Line Pressure Test Gauge & KitRp239.900
WESTWARD Tire Pressure Gauge Set (Pengukur Tekanan Ban)Rp7.399.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)